Two Handle Centerset Bathroom Sink Faucet in Brilliance Brushed Nickel
Claymore™ Two Handle Centerset Bathroom Sink Faucet in Brilliance Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Claymore™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-7/8 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Centerset
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-23/32 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-25/32 in
- Spout Reach:
- 4-17/32 in
- Spout Type:
- Teapot
- Trim Only:
- No
- UPC:
- 034449652629
- WaterSense Labeled:
- Yes
- Width:
- 9-3/8 in