This product requires certification to purchase.

3-Hole Deckmount Centerset Lavatory Faucet with Double Wristblade Handle in Brilliance Brushed Nickel

Peerless®

Core 3-Hole Deckmount Centerset Lavatory Faucet with Double Wristblade Handle in Brilliance Brushed Nickel

  • Fast #
  • Part #PP246LF
  • Item #4221480
  • Manufacturer Part #P246LF
3.8 out of 5 Customer Rating
Brand image
Peerless®

Core 3-Hole Deckmount Centerset Lavatory Faucet with Double Wristblade Handle in Brilliance Brushed Nickel

  • Fast #
  • Part #PP246LF
  • Item #4221480
  • Manufacturer Part #P246LF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Peerless products are backed by our Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Core
Color Finish Category:
Nickel Tones
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wristblade
Height:
3 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3 in
Spout Reach:
4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449652490
WaterSense Labeled:
Yes
Width:
11-7/8 in