Handle in Brushed Nickel
Core Handle in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 176-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- P99140LF 2-Handle Widespread Lavatory Faucet
- Collection:
- Core
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449842327