Single Handle Centerset Bathroom Sink Faucet in Brilliance® Brushed Nickel
Core Single Handle Centerset Bathroom Sink Faucet in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 3-hole 4 in. installations
- Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Ceramic disc valve
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout does not swivel
- Red/blue indicators
- Peerless products are backed by our Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Washerless
- Collection:
- Core
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-11/50 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-17/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 6-17/50 in
- Spout Reach:
- 4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 034449652421
- WaterSense Labeled:
- Yes
- Width:
- 6-17/32 in