Spout Insert and Ring
Spout Insert and Ring
Package Quantity Info:
Each: 1 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 1
- Faucet Part Type:
- Spout Insert and Ring
- Height:
- 1
- Material:
- Plastic
- UPC:
- 034449803496