Multi Function Shower System in Brushed Nickel
Precept Multi Function Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy turn dial to change hand shower spray settings, engage pause with pushbutton
- Pause is a non-positive shut-off
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include Full body spray, massage spray, full spray with massage spay, focus spray, full spray with focus spray, and pause
- Includes 72 in. (1829 mm) stainless steel hose
- Water Sense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- 27-3/4 in. slide bar with adjustable slide (allows for adjustable shower height)
- Not to be used as a grab bar
- Slide bar hand shower mount for hands-free showering
- Wall elbow with brass waterway
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Precept
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4
- Faucet Mount:
- Bar Mount
- Hand Shower Flow Rate:
- 1.5
- Height:
- 27-3/4
- Hose Included:
- Yes
- Hose Length:
- 72
- Length:
- 9-15/16
- Pause Control:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Slide Bar Height:
- 27-7/16
- UPC:
- 034449975094
- WaterSense Labeled:
- Yes
- Width:
- 4-9/16