*CVR* HANDLE KIT
*CVR* HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Height:
- 4-63/100
- Material:
- Zinc
- Type:
- PRP101782SS
- UPC:
- 195205004387