Multi Function Showerhead in Chrome
Precept™ Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 528-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WaterSense labeled
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- For use with MultiChoice® Universal rough valve body (R10000 Series)
- Tub/Shower. Requires 2 3/4 in. wall cavity
- Back-to-back installation capability
- Cartridge utilizes integral check valves to prevent the cross flow of water within the valve
- Field adjustable means to limit handle rotation into hot water zone
- Red/blue markings on escutcheon for hot/cold identification
- Easy turn dial to change shower head spray settings, pause is a non-positive shut-of
- Shower head with 6 spray settings - Full body spray, massage spray, full spray with massage spay, focus spray, full spray with focus spray & pause
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Precept™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/4 in
- Diameter:
- 4-1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 3-7/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, Massage, Pause
- UPC:
- 195205000969
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in