Deck Mount Soap Dispenser in Polished Chrome
Deck Mount Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Spout Height:
- 11 in
- Spout Reach:
- 3-1/4 in
- UL Listed:
- No
- UPC:
- 034449526722