This product requires certification to purchase.

*CVR* CCY LF 1 GPM ELMHURST 2HDL CC

Peerless®

Elmhurst™ *CVR* CCY LF 1 GPM ELMHURST 2HDL CC

  • Fast #
  • Part #PP2665LF
  • Item #8951249
  • Manufacturer Part #P2665LF
5 out of 5 Customer Rating
Brand image
Peerless®

Elmhurst™ *CVR* CCY LF 1 GPM ELMHURST 2HDL CC

  • Fast #
  • Part #PP2665LF
  • Item #8951249
  • Manufacturer Part #P2665LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 165
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Ceramic disc valve
  • 1/4 turn handle stops
  • 1/2 in.-14 NPSM threaded male inlet shanks
  • Peerless products are backed by our Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Collection:
Elmhurst™
Deck Plate Included:
No
Depth:
9 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Mount:
Centerset
Flow Rate:
1.0 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
7-63/100 in
Spout Reach:
5 in
Spout Type:
Standard
UPC:
034449949996
WaterSense Labeled:
Yes