Single Handle Pull Down Kitchen Faucet
Elmhurst™ Single Handle Pull Down Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
- Fits 1 or 3-hole 8 in. installations, with optional 10-3/8 in. deck plate (sold separately)
- For 3-hole installations, order deck plate RP101142SS
- The high-arc, gooseneck design swivels 360° with a 20-in. retractable hose for added convenience during everyday kitchen tasks
- 3-function, pull-down sprayer with POWERinse™ technology for extra blast of cleaning power
- Polymer braided flexible supply hose with 3/8 in. compression fitting - 24-1/16 in. (611 mm) long
- Sleek, integrated handle design
- Dual integral check valves in sprayer
- Ceramic cartridges
- Red/blue indicator markings
- Coordinating soap dispenser available (RP70710SS)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elmhurst™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 8-11/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck, High Arc, Swivel
- Supply Lines Included:
- Yes