This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Chrome (Trim Only)

Peerless®

Elmhurst™ Single Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PPTT14265
  • Item #8951351
  • Manufacturer Part #PTT14265
5 out of 5 Customer Rating
Brand image
Peerless®

Elmhurst™ Single Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PPTT14265
  • Item #8951351
  • Manufacturer Part #PTT14265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-setting shower head with full body spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta® MultiChoice® universal valve rough only
  • Includes Delta® 13 series pressure-balance cartridge
  • Must order Delta® MultiChoice® universal valve rough (R10000) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • 1.5 gpm flow rate
  • Lever handle is ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Elmhurst™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
034449956536