This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

Peerless®

Elmhurst™ Single Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #PPTT14265OB
  • Item #8951270
  • Manufacturer Part #PTT14265-OB
5 out of 5 Customer Rating
Brand image
Peerless®

Elmhurst™ Single Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #PPTT14265OB
  • Item #8951270
  • Manufacturer Part #PTT14265-OB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Peerless products are backed by our lifetime limited warranty
  • Lever handle is ADA compliant
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • Must order Delta® MultiChoice® Universal valve rough (R10000) separately to complete the unit
  • Includes Delta® 13-Series pressure-balance cartridge
  • Fits Delta® MultiChoice® Universal valve rough only
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Soft rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Showerhead Flow Rate
1.5 gpm
Characteristics & Features
Collection
Elmhurst™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full Body
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
034449956574