Handle Kit in Brushed Nickel
Everly Handle Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Everly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449842242