PEERLESS EZRA: SINGLE-HANDLE BAR FAUCET MABL
Ezra PEERLESS EZRA: SINGLE-HANDLE BAR FAUCET MABL
Product Details
Product Details
- High-arc spout swivels 360 degrees
- Fits 1 or 3-hole installations with optional base plate
- Includes optional 6-5/16 inch base plate
- Ceramic disc valve
- ADA compliant
- Flexible supply lines with 3/8-inch compression connections included
- Red/Blue temperature indicators
- Peerless faucets are backed by our Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ezra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Bar Mount
- Faucet Type:
- Kitchen
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 11-1/2
- Spout Reach:
- 5-19/50
- Spout Type:
- Standard Spout
- Type:
- Faucet
- UPC:
- 195205104704