PEERLESS EZRA: SINGLE-HANDLE PULL-DOWN KITCHEN FAUCET CP
Ezra PEERLESS EZRA: SINGLE-HANDLE PULL-DOWN KITCHEN FAUCET CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-function, pull-down sprayer with POWERinse™ Technology for extra blast of cleaning power
- High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
- Fits 1, 2, 3 or 4-hole installations with optional soap dispenser and base plate (both sold separately)
- Coordinating matching finish soap dispenser (RP93100) available separately
- Optional 10-7/16 inch base plate (RP103713) available separately
- Ceramic disc valve
- ADA compliant
- Flexible supply lines with 3/8-inch compression connections included
- Red/Blue temperature indicators
- Peerless faucets are backed by our Lifetime Limited Warranty
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ezra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 2 Hole, 3 Hole, 4 Hole
- Side Spray:
- No
- Spout Height:
- 16-13/100
- Spout Reach:
- 8-63/100
- Spout Type:
- High Arc Pull Down Swivel
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205104766