PEERLESS EZRA IN-WALL DIVERTER TRIM
Ezra PEERLESS EZRA IN-WALL DIVERTER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 468-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three-function diverter trim offers two individual positions and one shared position
- Trim kit only, must order 3-setting diverter rough (R11000) separately to complete the unit
- Installation extension kit (RP75137) adds 1 in to maximum installation thickness (sold separately)
- For two individual positions and no shared positions, order cartridge RP71717 (sold separately)
- Peerless products are backed by our lifetime limited warranty
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ezra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-5/8
- Escutcheon Height:
- 4-1/2
- Escutcheon Width:
- 4-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- Yes
- Type:
- PPTT14371BL
- UPC:
- 195205108740
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2