PEERLESS EZRA SINGLE TOP HANDLE LAVATORY FAUCET
Ezra PEERLESS EZRA SINGLE TOP HANDLE LAVATORY FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1 or 3-hole 4 in installations
- Optional 6-5/16 in deck plate included for 3-hole installations
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Ceramic disc valve
- Red/blue indicator markings
- ADA compliant
- Rigid spout does not swivel
- Polymer braided flexible supply hose with 3/8 in compression fitting - 28-3/4 in (731mm) long
- Peerless products are backed by our Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Ezra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-31/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 4-22/25
- Spout Reach:
- 4-19/100
- Spout Type:
- Standard Spout
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205100744