This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Peerless®

Ezra Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP1571LFBN
  • Item #10381679
  • Manufacturer Part #P1571LF-BN
5 out of 5 Customer Rating
Brand image
Peerless®

Ezra Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP1571LFBN
  • Item #10381679
  • Manufacturer Part #P1571LF-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 1 or 3-hole 4 in installations
  • Optional 6-5/16 in deck plate included for 3-hole installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • Red/blue indicator markings
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Polymer braided flexible supply hose with 3/8 in compression fitting - 28-3/4 in (731mm) long
  • Peerless products are backed by our Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Flow Rate
1.0 gpm
Height
6-31/100 in
Spout Height
4-22/25 in
Spout Reach
4-19/100 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Ezra
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Spout Type
Standard Spout
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
195205100713