This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve with Stops

Peerless®

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PPTR188700UNWS
  • Item #4221448
  • Manufacturer Part #PTR188700-UNWS
4.2 out of 5 Customer Rating
Brand image
Peerless®

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PPTR188700UNWS
  • Item #4221448
  • Manufacturer Part #PTR188700-UNWS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure balance valve body only
  • Tub and shower faucet trim kit must be purchased separately
  • Includes stops
  • 3/8 in. O.D. inlets or WF = 1/2 in. IPS
  • Back to back installation capability
  • Forged brass body for durability
  • Single function operation controls temperature
  • For use with single handle tub and shower faucet trim kits
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Connection Type:
MPT
Depth:
6 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
0.5 gpm
Height:
6 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
UPC:
034449652964
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve