Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Flute™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6-function shower head
- Spray settings include: full body spray, massage spray, shampoo rinse spray, full spray with massage, shampoo rinse with full spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
- Fits Delta® MultiChoice® Universal valve rough only
- Includes Delta® 13-Series pressure-balance cartridge
- Must order Delta® MultiChoice® Universal valve rough (R10000) separately to complete the unit
- Temperature only controlled with handle
- Back-to-back installation capability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Flute™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-22/25 in
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 16-19/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- UPC:
- 195205139959
- WaterSense Labeled:
- Yes