Handle Kit in Chrome
Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Blade
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449521321