Hose Assembly in Chrome for Parkwood™ P7935LF Kitchen Faucet
Hose Assembly in Chrome for Parkwood™ P7935LF Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Parkwood™ P7935LF Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hose Assembly
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449940795