This product requires certification to purchase.

Hose Assembly in Stainless for Parkwood™ P6935LF Kitchen Faucet

Peerless®

Hose Assembly in Stainless for Parkwood™ P6935LF Kitchen Faucet

  • Fast #
  • Part #PRP101014SS15
  • Item #8048473
  • Manufacturer Part #RP101014SS-1.5
4.1 out of 5 Customer Rating
Brand image
Peerless®

Hose Assembly in Stainless for Parkwood™ P6935LF Kitchen Faucet

  • Fast #
  • Part #PRP101014SS15
  • Item #8048473
  • Manufacturer Part #RP101014SS-1.5
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Parkwood™ P6935LF Kitchen Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Hose Assembly
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Spout Height:
2-5/8 in
UPC:
034449931236