Metal Handle in Chrome
Metal Handle in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4784-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449521383