Metal Handle Kit in Chrome
Metal Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1920-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449526654