1 gpm Aerator in Chrome
Parkwood™ 1 gpm Aerator in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 3780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- P2835LF and P2935LF Kitchen Faucets
- Collection:
- Parkwood™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 034449930918
- WaterSense Labeled:
- No