This product requires certification to purchase.

1 gpm Aerator in Stainless

Peerless®

Parkwood™ 1 gpm Aerator in Stainless

  • Fast #
  • Part #PRP101004SS10
  • Item #8048568
  • Manufacturer Part #RP101004SS-1.0
3.6 out of 5 Customer Rating
Brand image
Peerless®

Parkwood™ 1 gpm Aerator in Stainless

  • Fast #
  • Part #PRP101004SS10
  • Item #8048568
  • Manufacturer Part #RP101004SS-1.0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 3780
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
P2835LF and P2935LF Kitchen Faucets
Collection:
Parkwood™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Flow Rate:
1 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
UPC:
034449930093
WaterSense Labeled:
No