Plastic Base Plate in Chrome
Parkwood Plastic Base Plate in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Parkwood
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Gasket
- Height:
- 1/8 in
- Material:
- Plastic
- Spout Height:
- 1/8 in
- UPC:
- 034449931106
- Width:
- 10-3/16 in