Plastic Flange in Brushed Nickel
Parkwood Plastic Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Parkwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Flange
- Height:
- 1/2 in
- Material:
- Plastic
- UPC:
- 034449940696
- Width:
- 2-3/50 in