This product requires certification to purchase.

Plastic Flange in Chrome

Peerless®

Parkwood Plastic Flange in Chrome

  • Fast #
  • Part #PRP100992
  • Item #8048483
  • Manufacturer Part #RP100992
5 out of 5 Customer Rating
Brand image
Peerless®

Parkwood Plastic Flange in Chrome

  • Fast #
  • Part #PRP100992
  • Item #8048483
  • Manufacturer Part #RP100992
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 9680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Parkwood
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Flange
Height:
1/2
Material:
Plastic
UPC:
034449940689
Width:
2-3/50