Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Parkwood™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Parkwood™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 4-3/5 in
- Spout Type:
- Fixed
- Type:
- DP1535LFBNLPU
- UPC:
- 034449917742
- WaterSense Labeled:
- No