Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Parkwood™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spray settings include: Full Body, Full Body with Massage, Massage, Shampoo, Drench, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- 6 spray settings
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Suggested rough-in: R10000-UNBX
- ADA Compliant
- Trim kit only, must purchase MultiChoice® Universal Valve separately to complete the unit
- Temperature and volume controlled with handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parkwood™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- Yes
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 8-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Slip On, Pull Up
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/16 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.545 lb