This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

Peerless®

Parkwood™ Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PPTT14235BN
  • Item #8028870
  • Manufacturer Part #PTT14235-BN
4 out of 5 Customer Rating
Brand image
Peerless®

Parkwood™ Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PPTT14235BN
  • Item #8028870
  • Manufacturer Part #PTT14235-BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 spray settings
  • Spray settings include: Full Body, Full Body with Massage, Massage, Shampoo, Drench, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Temperature and volume controlled with handle
  • Trim kit only, must purchase MultiChoice® Universal Valve separately to complete the unit
  • Suggested rough-in: R10000-UNBX
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Parkwood™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-22/25 in
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
3 in
IAPMO Listed:
No
Length:
4 in
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
UPC:
034449921039
Valve Trim Type:
Pressure Balancing
Width:
4 in