Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Parkwood Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 6-function shower head
- Spray settings include: Full body spray, Massage spray, Full spray with massage, Shampoo rinse spray, Shampoo rinse with full spray, and pause
- Soft rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
- Fits Delta® MultiChoice® Universal valve rough only
- Includes Delta® 13-Series pressure-balance cartridge
- Must order Delta® MultiChoice® Universal valve rough (R10000) separately to complete the unit
- Temperature only controlled with handle
- Back-to-back installation capability
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Parkwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-22/25
- Escutcheon Height:
- 6-11/16
- Escutcheon Width:
- 6-11/16
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-3/4
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause, Shampoo Rinsing Spray, Shampoo Rinsing With Full Spray
- Trim Only:
- Yes
- UPC:
- 195205072010
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes