This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Peerless®

Parkwood™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PP7935LF
  • Item #8028841
  • Manufacturer Part #P7935LF
4.8 out of 5 Customer Rating
Brand image
Peerless®

Parkwood™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PP7935LF
  • Item #8028841
  • Manufacturer Part #P7935LF
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-function, pull-down sprayer with POWERinse™ technology for extra blast of cleaning power
  • Choose from aerated stream, spray or POWERinse spray
  • Fits single hole installations
  • Optional 9-15/16 in. deck plate (RP100681) sold separately
  • Sleek, integrated handle design
  • The high-arc, gooseneck design swivels 360° with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Ceramic disk valve
  • Red/blue indicators
  • Low Lead Certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Parkwood™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
8-3/16 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
034449917643