Single Handle Pull Down Kitchen Faucet in Matte Black
Parkwood® Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-function, pull-down sprayer with POWERinse™ Technology for extra blast of cleaning power
- Choose from aerated stream, spray or POWERinse spray
- Fits 1, 2, 3 or 4-hole installations with optional soap dispenser and deck plate (both sold separately)
- Optional 9-15/16 in deck plate (RP100681BL) sold separately
- Optional soap dispenser (RP100682BL) sold separately
- Sleek, integrated handle design
- ADA compliant
- The high-arc, gooseneck design swivels 360° with a 20-in retractable hose for added convenience during everyday kitchen tasks
- Ceramic disc valve
- Red/blue indicators
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Parkwood®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 8-3/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UPC:
- 195205072201