Single Showerhead in Brushed Nickel
Parkwood Single Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 702-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- Collection:
- Parkwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- Faucet Material:
- Plastic
- Height:
- 3-3/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- UPC:
- 034449930925
- WaterSense Labeled:
- Yes
- Width:
- 4 in