This product requires certification to purchase.

Tub Spout in Chrome

Peerless®

Parkwood Tub Spout in Chrome

  • Fast #
  • Part #PRP100986
  • Item #8048535
  • Manufacturer Part #RP100986
4 out of 5 Customer Rating
Brand image
Peerless®

Parkwood Tub Spout in Chrome

  • Fast #
  • Part #PRP100986
  • Item #8048535
  • Manufacturer Part #RP100986
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 924
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Parkwood
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
Flow Rate:
18 gpm
Height:
3-1/8 in
Material:
Plastic
Spout Type:
Diverter
Tub Spout Reach:
6-7/10 in
UPC:
034449931182