This product requires certification to purchase.

Two Handle Bathroom Sink Faucet

Peerless®

Parkwood™ Two Handle Bathroom Sink Faucet

  • Fast #
  • Part #PP2535LFBN
  • Item #8028930
  • Manufacturer Part #P2535LF-BN
3.7 out of 5 Customer Rating
Brand image
Peerless®

Parkwood™ Two Handle Bathroom Sink Faucet

  • Fast #
  • Part #PP2535LFBN
  • Item #8028930
  • Manufacturer Part #P2535LF-BN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Peerless products are backed by our Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-31/100 in
Faucet Connection Size
1/2 in
Flow Rate
1.0 gpm
Height
4-69/100 in
Spout Height
4-69/100 in
Spout Reach
4-11/25 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Collection
Parkwood™
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Standard
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
DP2535LFBN
WaterSense Labeled
Yes
UPC
034449917476