This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Peerless®

Parkwood™ Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP2635LFBN
  • Item #8028975
  • Manufacturer Part #P2635LF-BN
3.6 out of 5 Customer Rating
Brand image
Peerless®

Parkwood™ Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP2635LFBN
  • Item #8028975
  • Manufacturer Part #P2635LF-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 3-hole 4 in. installations
  • Includes matching finish pop-up drain assembly
  • Ceramic disc valve
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel
  • Red/blue indicators
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Parkwood™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
6 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Spout Reach:
4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449917681
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
8-11/16 in