PEERLESS CORE
PEERLESS CORE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1728-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Depth:
- 1-1/2 in
- Height:
- 2-1/2 in
- Material:
- Zinc
- UPC:
- 195205014812