PEERLESS ELMHURST TUB SPOUT
PEERLESS ELMHURST TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with the Elmhurst collection
- Non-diverting tub spout
- 7 inch reach from the wall
- Peerless faucets are backed by our Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Depth:
- 8 in
- Height:
- 2-63/100 in
- Material:
- Plastic
- UPC:
- 195205038894