PEERLESS UNIVERSAL SHOWERING COMPONENTS: 5-SETTING SHOWER HEAD
PEERLESS UNIVERSAL SHOWERING COMPONENTS: 5-SETTING SHOWER HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 336-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Full spray with Massage, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Easy-turn spray dial
- Metal ball connector for durability
- Ball swivel angle is 44 degrees (22 degrees per side)
- Standard 1/2-inch pipe fitting
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- Diameter:
- 4-5/16 in
- Faucet Mount:
- Shower Arm Mount
- Height:
- 4-31/100 in
- Shape:
- Round
- Showerhead Function:
- Multi
- UPC:
- 195205054757
- WaterSense Labeled:
- Yes