This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Peerless®

Precept™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #PPA447BL
  • Item #10110543
  • Manufacturer Part #PA447-BL
4 out of 5 Customer Rating
Brand image
Peerless®

Precept™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #PPA447BL
  • Item #10110543
  • Manufacturer Part #PA447-BL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with the Precept® bath collection
  • Single robe hook
  • Extends 2-7/16 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware included
  • Peerless products are backed by our lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Precept™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-7/16 in
Diameter:
13/16 in
Height:
2 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-7/16 in
UPC:
195205076605
Width:
2 in