2-Hook Robe Hook in Brushed Nickel
Precept™ 2-Hook Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Precept® bath collection
- Double robe hook
- Extends 2-7/16 inches from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- Mounting hardware included
- Peerless products are backed by our lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2
- Collection:
- Precept™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-7/16
- UPC:
- 195205076643
- Width:
- 2-3/4