Button in Matte Black
Precept Button in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Precept
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Button
- Height:
- 3/16 in
- UPC:
- 034449941082