Multi Function Hand Shower in Brushed Nickel
Precept™ Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 63-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6-function hand shower
- Spray settings include: Full body spray, massage spray, full spray with massage spray, focus spray, full spray with focus spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Pushbutton activates pause
- Easy-turn dial changes spray settings
- 24 inch grab bar with ADA-adjustable slide
- 72 inch stainless steel hand shower hose
- ADA-compliant hand shower and hose (when installed per accessibility guidelines of the act)
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Peerless showers are backed by our lifetime limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Precept™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-9/16
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Single Lever
- Hose Included:
- Yes
- Hose Length:
- 72
- Pause Control:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24
- Spray Type:
- Focus Spray, Full Body, Full Spray w/Focus, Full Spray w/ Massage, Massage, Pause
- UPC:
- 195205079460
- WaterSense Labeled:
- Yes