Round Closed Towel Ring in Matte Black
Precept™ Round Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Precept® Bath Collection
- Towel ring
- Extends 2-3/16 inches from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Mounting hardware included
- Peerless products are backed by our Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2
- Collection:
- Precept™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6-3/4
- Hardware Included:
- Yes
- Height:
- 7-5/16
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-3/16
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 195205076575
- Width:
- 6-3/4