Single Handle Bathtub & Shower Faucet
Precept™ Single Handle Bathtub & Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Tub/shower
- Back-to-back installation capability
- Cartridge utilizes integral check valves to prevent the cross flow of water within the valve
- Requires 2-3/4" wall cavity
- Field adjustable means to limit handle rotation into hot water zone
- Slip-on tub spout
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Precept™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7 in
- UPC:
- 034449924221
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes